Beli led light di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Outdoor Lighting 6 LED Square Work Light (12V24V Shared) (Lampu Sorot Truk)Deskripsi:The lighting of the bed and night work of trackatribut:
- Operating Voltage: DC10-30V
- Irradiation Angle: 45 degree
- Material: Body: aluminum, the stay, such as: stainless steel
- Dimensions (mm): 160x45
- Type: 12V / 24V common
- Shape: Square
- Accessories: Mounting screws
- Brightness (Lm): 1440
- Color Temperature (Kelvin): 7000
- LED use number (pieces): 6
- Material (Lens): resin
- Rated Power (W): 18
- Rated Voltage (V): 12/24
- Waterproof Protection Grade: IPX8
- PATLITE LED Light BarDeskripsi:An affordable replacement, the slim LED light bar can outperform a conventional fluorescent lamp. The protection rating of IP65 is a standardwhich allows installation in most common environments.atribut:
- Luminous Color: Daylight
- Rated Voltage: 24V DC
- Connector Specifications: Side-exiting cable
- Cable Length: 3m
- Mounting Location: Indoors
- Insulation Resistance: 500V DC 5MΩ or more
- Protection Ratings: IP65 (Cable ends not included)
- monotaro Outdoor Lighting 9 LED Square Work Light (12V24V Shared) (Lampu Sorot Truk)Deskripsi:Track, such as lighting for the cargo bed of a motor vehicleatribut:
- Material (Lens): PMMA
- Shape: Square
- Kind of light bulb: led
- Height (mm): 127
- LED use number (pieces): 9
- Body Material: Aluminium
- Depth (mm): 35
- Dimensions (mm): 108 x 108
- Irradiation Angle: 60 degree
- Operating Voltage: DC10V ~ DC30V
- Rated Power (W): 27
- Rated Voltage (V): 12/24
- Waterproof Protection Grade: IPX7
- Philips Downlight Diamond Cut Ultra Efficient (Lampu Downlight)Deskripsi:Philips has developed an Ultra Efficient Downlight that uses new technology to cut carbon emissions, reduce material waste, and lower energy usage. With an amazing 50,000 hour lifetime it lasts more than 3 times longer than the Philips LED Downlight equivalents - and uses a miniscule 50% of the energy. Just what is needed for a more sustainable planet.atribut:
- Beam Angle (°): 110
- Color Consistency: 5 SDCM
- Color Rendering Index (CRI): 80
- Ingress protection code: IP20
- Input Voltage (V): AC 220-240
- Intended Use: Indoor
- Nominal Lifetime (hour): 50000
- Shape: RoundRectangle
- Switching Cycle: 25000
- Warm-up Time (s): <2 (to 60% light)
- Luxmenn Lampu Sorot LED (Spotlight)Deskripsi:Lampu Sorot Flood Light LED Luxmenn dapat di gunakan untuk indoor dan outdoor, sangat terang, dan hemat energi. Lampu tidak berkelip dan tidak mengeluarkan radiasi UV atau IR. IP66.atribut:
- Voltage (V): 85-265
- Lifetime (hour): ≥20000
- Beam Angle (°): 120
- IP Rating: IP65
- Material: Aluminium
- Philips Essential SmartBright TLED Waterproof (Rumah Lampu)atribut:
- Material: Polycarbonates (PC)
- IP Protection: IP 65
- Philips LED Bulb (Lampu Bohlam)Deskripsi:Philips LED Bulb adalah lampu LED untuk penggunaan/aplikasi di dalam ruangan untuk menggantikan secara retrofit lampu pijar dan lampu hemat energi konvensional. Philips LED bulb menggunakan fitting E27 yang sama dengan lampu pijar ataupun lampu hemat ener
- Hannochs LED Bulb Premier Lamp E27Deskripsi:Save energy up to 90% compared with regular incandescent bulbs.Can operate within 100 - 240 V.Instant start.Very good color rendering > 80.No IR & UV radiation.Frosted cover made of PC (Poly Carbonate), impact resistant.Made of PBT (Polybutylene terephthalate), heat resistant until 150º C.Long Life lamp up to 15000 hours and Save Maintenance costs.Low heat radiation.SNI. TEC. 62560 : 2015atribut:
- Voltage (V): 110-240
- Product Technology: LED
- Beam Angle (°): 240
- Fitting: E27
- Product Material: AL + PC + PBT
- Rated Lifetime (hour): 15000
- Hannochs LED Bulb Lamp Sonic E27 (Lampu Bohlam)Deskripsi:Save energy up to 90% compared with regular incandescent bulbs.Can operate within 150 - 240 V.Instant start.Very good color rendering > 80.No IR & UV radiation.Frosted cover made of PC (Poly Carbonate), impact resistant.Made of PBT (Polybutylene terephthalate), heat resistant until 150º C.Long Life lamp up to 10000 hours and Save Maintenance costs.Low heat radiation.atribut:
- Voltage (V): 220-240
- Product Technology: LED
- Beam Angle (°): 180
- Fitting: E27
- Product Material: PC + PBT + AL
- Rated Lifetime (hour): 10000
- GL General Lighting LED Bulb E27 (Bohlam Lampu)Deskripsi:General lighting LED> Memberikan garansi 3 Tahun.* General Lighting LED menjamin qualitas, serta berkomitmen untuk memberikan garansi 3 tahun*pemakaian normal> Lebih ramah lingkungan.Sudah saatnya masyarakat sadar untuk mulai menggunakan lampu LED, kita ikut mengurangi dampak global warming> Hemat energy hemat uang. Dengan menghemat energy yang dikonsumsi hingga 85 % dibanding lampu biasa, General Lighting LED membantu anda untuk lebih berhemat pada tagihan listrik sehingga pengeluaran anda akan berkurang setiap bulan nya.atribut:
- Fitting: E27
- CRI: >/= 80
- Lifetime: 20000
- DV Rotary Switchatribut:
- Current Rate (A): 20
- Install Size (mm): 22
- monotaro Outdoor Lighting 16 LED Square Work Light (12V, 24V Shared) (Lampu Sorot Truk)Deskripsi:The lighting of the bed and night work of trackatribut:
- Brightness (Lm): 3840
- Material (Lens): resin
- Type: 12V / 24V common
- Rated Power (W): 48
- Operating Voltage: DC10-30V
- Degree of Protection: (Waterproof) IPX8
- Accessories: Mounting screws
- Color Temperature (Kelvin): 7000
- Dimensions (mm): 105x105
- Irradiation Angle: 45 degree
- LED use number (pieces): 16
- Material: Aluminium, the stay, such as: stainless steel
- Rated Voltage (V): 12/24
- Shape: Square
- Visero Lampu LED Bulb VintageDeskripsi:LAMPU LED VINTAGELampu Led Terang dan Ekonomis85% Hemat EnergiSudah Berstandar SNIatribut:
- Light Color: Cool Daylight
- Light Color (K): 6500
- Dutron LED Light Bar Magnetic PortableDeskripsi:DUTRON LED Light Bar Magnetic PortableLampu yang dapat di gunakan untuk berbagai lokasi dan posisi, dapat di bawa kemana saja dan tersedia indikator batrai serta warna lampu yang dapat dirubah warna sesuai dengan kebutuhan kalian.terdapat 2 magnetic base yang dapat memudahkan kita untuk menempelkan Light Bar di tempat yang diinginkan.atribut:
- Voltage (V): 3.7
- Power (W): 5
- Lumen (lm): 350
- Color Temperature (Kelvin): 3 Colors (3000K / 4500K / 6000K)
- Battery Capacity (mAh): Lithium 2500
- Charging Cable: USB Type C
- LED Chip: 120pcs
- Product Size (cm): 30x3.6x4
- Set Content: 1pcs Light Bar, 1pcs USB Type C (cable only), 2pcs magnetic base & manual instruction
- Usage Period (hour): 4 For Highest Brightness Level, 30 For Lowest Brightness Level
- Chint Lampu LED T8 (Bohlam)atribut:
- Power (W): 18
- Ra: 70
Daftar Harga led light Terbaru October 2026
| monotaro Outdoor Lighting 6 LED Square Work Light (12V24V Shared) (Lampu Sorot Truk) | Rp359.900 |
| PATLITE LED Light Bar | Rp1.299.900 |
| monotaro Outdoor Lighting 9 LED Square Work Light (12V24V Shared) (Lampu Sorot Truk) | Rp479.900 |
| Philips Downlight Diamond Cut Ultra Efficient (Lampu Downlight) | Rp249.900 |
| Fenix LED Light (Lampu Senter) | Rp389.900 |
| Luxmenn Lampu Sorot LED (Spotlight) | Rp189.900 |
| Philips Essential SmartBright TLED Waterproof (Rumah Lampu) | Rp259.900 |
| Philips LED Bulb (Lampu Bohlam) | Rp39.900 |
| Philips Lampu LED Bulb MyCare (Lampu Bohlam) | Rp53.900 |
| Hannochs LED Bulb Premier Lamp E27 | Rp19.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%20(Lampu%20Sorot%20Truk)/jrP103166711-1.jpg)

%20(Lampu%20Sorot%20Truk)/ljP103166775-1.jpg)
/c0P111334432-1.jpg)
/bbP110083407-1.jpg)
/bdP110142409-1.jpg)
/9vP109124355-2.jpg)
/a0P102086360-34.jpg)
/eeP106159518-4.jpg)

/h4P105212616-3.jpg)
/p0P102121900-2.jpg)

/q4P104707940-1.jpg)
%20(Lampu%20Sorot%20Truk)/beP103166410-1.jpg)

/hdP107933625-1.jpg)

/P102046104-1.jpg)
/hlP106159633-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)